Spesifikasi
| Battery Capacity (mAh) | min.2000 |
|---|---|
| Dimensions (mm) | Quick charger with USB input/output: about width 66 x length 85 x thickness 28.5, Eneloop AA (BK-3MCD): about DIA14.5 x 50.5 (per one) |
| Included Accessories | BQ-CC87 dedicated USB cord (USB-A - USB-microB) (approximately 20cm in length), LED light attachment (1 wide power white LED) |
| Mass (g) | Quick charger with USB input/output: Approx. 85 (separate battery and USB cord), Eneloop AA (BK-3MCD): Approx. 28 (per one) |
| Quantity per Set (pieces) | 4 pieces |
| Set Contents | Quick charger (BQ-CC87), Eneloop AA (BK-3MCD) x 4, LED light attachment |
| Voltage (V) | 1.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This set includes four well-balanced AA Eneloop "Standard Model BK-3MCD" batteries, boasting ample recharge times and larger capacity. Increased battery capacity for even longer battery life. This charger features a USB fast charge model and a "sensing function" (pre-charging, replacement timing diagnosis, and remaining charge check). It also functions as a mobile battery. It can power your smartphone with batteries or dry batteries. It also includes an LED light attachment: Ensures emergency lighting with this three-in-one device: fast charging batteries, smartphone charging, and LED light. This fast charger with USB input/output can also be used as a mobile battery. Charge batteries (input) via USB from your regular computer or other device. It quickly charges two standard AA batteries in approximately 2.3 hours. A separate AC adapter is required for charging from an electrical outlet. It can charge up to four batteries, either 1-4 AA or 1-4 AAA batteries. When used as a charger, it cannot charge dry batteries. The only function that allows mixing rechargeable and dry batteries is the mobile battery and LED light functions. A USB cord for charging the rechargeable batteries is included. This USB cord (USB-A to USB-microB) is included. Sensing Charging: The sensing charging function uses sensors to determine the status of each battery individually and controls charging accordingly. This function optimizes charging for each battery, ensuring optimal battery life. Pre-charging: The LED diagnoses the battery condition and flashes twice to indicate batteries damaged by over-discharge. A weak current pre-charge improves battery health and ensures smooth charging. Battery Level Check: The LED indicates the remaining battery level and charging progress. The LED changes color between red, yellow, and green, allowing you to see the charge (battery level) of each battery at a glance. Replacement Diagnosis: The LED flashes to indicate when it's time to replace the rechargeable battery. After charging is complete, the LED flashes yellow, indicating it's time to replace the battery. When a battery reaches the end of its life, the LED flashes red. Battery Charging Prevention Feature: Detects when non-rechargeable batteries, such as dry batteries, are inserted and stops charging. Smart Charge Feature: Quickly detects when each battery is fully charged, reducing unnecessary charging time and power consumption. Quick Auto-Diagnostic Feature: Detects each battery as soon as it is inserted into the charger and selects the optimal charging mode based on the diagnostic results. Top-Up Charging Feature: Charges only as much as used. It controls charging to prevent overcharging, ensuring no negative impact on the battery. It can charge (output) smartphones with not only rechargeable batteries but also AA dry batteries. It can also charge (output) AA dry batteries removed from nearby devices and rechargeable batteries. Mixing batteries of different capacities, types, and brands is convenient in emergencies such as power outages. It compensates for variations in remaining capacity when outputting from batteries and controls output. This ensures even and efficient output, allowing for more power to be extracted. It also features an automatic shutdown function to protect batteries from over-discharge and the risk of leakage. In case of emergency, you can charge (output) your smartphone using various types of AA batteries found at home. Using rechargeable batteries, you can charge your smartphone approximately 0.5 times*. *This is an estimate based on using four fully charged Eneloop (BK-3MCC) batteries to charge a smartphone with a built-in 3.7V 2700mAh battery. This may vary depending on usage and ambient temperature. *When using as a mobile battery or LED light, output is only possible when four AA batteries are installed. *USB output time may be short or may not be possible depending on the remaining battery power. *A separate USB cord compatible with the device is required to connect to the device. Attaching the included LED light attachment to the charger body allows use as an LED light. (Using AA batteries or AA rechargeable batteries) The brightness is approximately 35 lumens and the runtime is approximately 11 hours*, ensuring sufficient light in case of emergency. *This is an estimate based on using four fully charged Eneloop (BK-3MCC) batteries. This may vary depending on usage and ambient temperature. *When using as a mobile battery or LED light, output is possible only when four AA batteries are installed. * Depending on the remaining battery power, the USB output time may be short or output may not be possible.
* The color of the product may differ from the actual product depending on how it is viewed on the screen. * Only when using the BQ-CC87 as a mobile battery or LED light, it is equipped with an individual control function (a function to determine and control the state of the battery individually). Batteries can be mixed and used. When using with other devices, please refrain from using batteries together.
* The color of the product may differ from the actual product depending on how it is viewed on the screen. * Only when using the BQ-CC87 as a mobile battery or LED light, it is equipped with an individual control function (a function to determine and control the state of the battery individually). Batteries can be mixed and used. When using with other devices, please refrain from using batteries together.
Warning
* The color of the product may differ from the actual product depending on how it is viewed on the screen. * Only when using the BQ-CC87 as a mobile battery or LED light, it is equipped with an individual control function (a function to determine and control the state of the battery individually). Batteries can be mixed and used. When using with other devices, please refrain from using batteries together.Feature
This set includes four well-balanced AA Eneloop "Standard Model BK-3MCD" batteries, boasting ample recharge times and larger capacity. Increased battery capacity for even longer battery life. This charger features a USB fast charge model and a "sensing function" (pre-charging, replacement timing diagnosis, and remaining charge check). It also functions as a mobile battery. It can power your smartphone with batteries or dry batteries. It also includes an LED light attachment: Ensures emergency lighting with this three-in-one device: fast charging batteries, smartphone charging, and LED light. This fast charger with USB input/output can also be used as a mobile battery. Charge batteries (input) via USB from your regular computer or other device. It quickly charges two standard AA batteries in approximately 2.3 hours. A separate AC adapter is required for charging from an electrical outlet. It can charge up to four batteries, either 1-4 AA or 1-4 AAA batteries. When used as a charger, it cannot charge dry batteries. The only function that allows mixing rechargeable and dry batteries is the mobile battery and LED light functions. A USB cord for charging the rechargeable batteries is included. This USB cord (USB-A to USB-microB) is included. Sensing Charging: The sensing charging function uses sensors to determine the status of each battery individually and controls charging accordingly. This function optimizes charging for each battery, ensuring optimal battery life. Pre-charging: The LED diagnoses the battery condition and flashes twice to indicate batteries damaged by over-discharge. A weak current pre-charge improves battery health and ensures smooth charging. Battery Level Check: The LED indicates the remaining battery level and charging progress. The LED changes color between red, yellow, and green, allowing you to see the charge (battery level) of each battery at a glance. Replacement Diagnosis: The LED flashes to indicate when it's time to replace the rechargeable battery. After charging is complete, the LED flashes yellow, indicating it's time to replace the battery. When a battery reaches the end of its life, the LED flashes red. Battery Charging Prevention Feature: Detects when non-rechargeable batteries, such as dry batteries, are inserted and stops charging. Smart Charge Feature: Quickly detects when each battery is fully charged, reducing unnecessary charging time and power consumption. Quick Auto-Diagnostic Feature: Detects each battery as soon as it is inserted into the charger and selects the optimal charging mode based on the diagnostic results. Top-Up Charging Feature: Charges only as much as used. It controls charging to prevent overcharging, ensuring no negative impact on the battery. It can charge (output) smartphones with not only rechargeable batteries but also AA dry batteries. It can also charge (output) AA dry batteries removed from nearby devices and rechargeable batteries. Mixing batteries of different capacities, types, and brands is convenient in emergencies such as power outages. It compensates for variations in remaining capacity when outputting from batteries and controls output. This ensures even and efficient output, allowing for more power to be extracted. It also features an automatic shutdown function to protect batteries from over-discharge and the risk of leakage. In case of emergency, you can charge (output) your smartphone using various types of AA batteries found at home. Using rechargeable batteries, you can charge your smartphone approximately 0.5 times*. *This is an estimate based on using four fully charged Eneloop (BK-3MCC) batteries to charge a smartphone with a built-in 3.7V 2700mAh battery. This may vary depending on usage and ambient temperature. *When using as a mobile battery or LED light, output is only possible when four AA batteries are installed. *USB output time may be short or may not be possible depending on the remaining battery power. *A separate USB cord compatible with the device is required to connect to the device. Attaching the included LED light attachment to the charger body allows use as an LED light. (Using AA batteries or AA rechargeable batteries) The brightness is approximately 35 lumens and the runtime is approximately 11 hours*, ensuring sufficient light in case of emergency. *This is an estimate based on using four fully charged Eneloop (BK-3MCC) batteries. This may vary depending on usage and ambient temperature. *When using as a mobile battery or LED light, output is possible only when four AA batteries are installed. * Depending on the remaining battery power, the USB output time may be short or output may not be possible.Ulasan Produk
Tidak ada ulasan



















































































































































%20rapid%20charger%20set/6aP113591226-1.jpg)
