Spesifikasi
| Dimensions (mm) | Approximately 68 x 120 x 28 (body size) |
|---|---|
| Mass (g) | Approx. 120 (excluding batteries) |
| Quantity per Set (pieces) | 4 pieces |
| Voltage (V) | 1.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This set includes four well-balanced Eneloop "Standard Model" batteries, boasting ample battery life and ample recharge times. The increased battery capacity extends battery life even further. This charger features a three-color LED for quick charging, and includes sensing functions (pre-charging, replacement timing, and remaining battery life check). It also includes the BQ-CC85 Quick Charger, compatible with both Eneloop and Evolta rechargeable batteries. It quickly charges two AA or two AAA batteries in approximately 1.5 hours, achieving the fastest charging speed in the manufacturer's lineup (when charging two batteries). Charging time (estimated): approximately 1.5 hours (standard model, charging one to two AA batteries). It can charge up to four batteries (one to four AA batteries or one to four AAA batteries). Compatible with both Eneloop and Evolta rechargeable batteries. Compatible with both domestic and international use (100-240V AC). The sensing charging function uses sensors to determine the status of each battery individually and controls charging accordingly. The addition of a "pre-charge" function to the optimal charging function for each battery makes battery life even easier. Pre-charge: The charger diagnoses battery status and indicates any battery damage caused by over-discharge with a double LED flash. A weak current pre-charge improves battery condition and ensures smooth charging. Battery Level Check: The LED indicates the remaining battery level and charging progress. The LED changes color between red, yellow, and green, allowing you to see the charge (remaining battery level) of each battery at a glance. Replacement Recommendation: The LED flashes to indicate when it's time to replace the battery. After charging is complete, the LED flashes yellow, indicating it's time to replace the battery. The LED flashes red when a battery has reached the end of its useful life. Smart Charge: The charger quickly detects whether each battery is fully charged, reducing wasted charging time and power consumption. Quick Auto-Diagnostic: The charger diagnoses each battery the moment it's inserted and selects the optimal charging mode based on the diagnostic results. Top-up charging function: Charges only as much as used. It controls to prevent overcharging, so it does not have a negative effect on the battery. Dry battery charging prevention function: Stops charging when it detects that a non-rechargeable battery, such as a dry battery, has been loaded.
* The color of the product may differ from the actual product depending on how the screen looks.
* The color of the product may differ from the actual product depending on how the screen looks.
Warning
* The color of the product may differ from the actual product depending on how the screen looks.Feature
This set includes four well-balanced Eneloop "Standard Model" batteries, boasting ample battery life and ample recharge times. The increased battery capacity extends battery life even further. This charger features a three-color LED for quick charging, and includes sensing functions (pre-charging, replacement timing, and remaining battery life check). It also includes the BQ-CC85 Quick Charger, compatible with both Eneloop and Evolta rechargeable batteries. It quickly charges two AA or two AAA batteries in approximately 1.5 hours, achieving the fastest charging speed in the manufacturer's lineup (when charging two batteries). Charging time (estimated): approximately 1.5 hours (standard model, charging one to two AA batteries). It can charge up to four batteries (one to four AA batteries or one to four AAA batteries). Compatible with both Eneloop and Evolta rechargeable batteries. Compatible with both domestic and international use (100-240V AC). The sensing charging function uses sensors to determine the status of each battery individually and controls charging accordingly. The addition of a "pre-charge" function to the optimal charging function for each battery makes battery life even easier. Pre-charge: The charger diagnoses battery status and indicates any battery damage caused by over-discharge with a double LED flash. A weak current pre-charge improves battery condition and ensures smooth charging. Battery Level Check: The LED indicates the remaining battery level and charging progress. The LED changes color between red, yellow, and green, allowing you to see the charge (remaining battery level) of each battery at a glance. Replacement Recommendation: The LED flashes to indicate when it's time to replace the battery. After charging is complete, the LED flashes yellow, indicating it's time to replace the battery. The LED flashes red when a battery has reached the end of its useful life. Smart Charge: The charger quickly detects whether each battery is fully charged, reducing wasted charging time and power consumption. Quick Auto-Diagnostic: The charger diagnoses each battery the moment it's inserted and selects the optimal charging mode based on the diagnostic results. Top-up charging function: Charges only as much as used. It controls to prevent overcharging, so it does not have a negative effect on the battery. Dry battery charging prevention function: Stops charging when it detects that a non-rechargeable battery, such as a dry battery, has been loaded.Ulasan Produk
Tidak ada ulasan



















































































































































%20quick%20charger%20set/5sP113591208-1.jpg)
