Spesifikasi
| Dimensions (mm) | Approximately 68 x 120 x 28 (body size) |
|---|---|
| Mass (g) | Approximately 110 (without batteries) |
| Quantity per Set (pieces) | 4 pieces |
| Voltage (V) | 1.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This set includes four well-balanced Eneloop "Standard Model" batteries, boasting ample battery life and increased capacity. The increased battery capacity extends battery life even further. The "BQ-CC83 Charger" is equipped with a "Sensing Function" that uses sensors to individually determine and control the status of each battery. It's compatible with both Eneloop and Evolta rechargeable batteries. It charges two AA batteries in approximately 3.5 hours and two AAA batteries in approximately 2 hours. This basic charger can simultaneously charge four batteries. For first-time users. Basic model charging time (estimate): Approximately 3.5 hours (standard model, charging one to two AA batteries). It can charge up to four batteries (one to four AA batteries and one to four AAA batteries). Compatible with both Eneloop and Evolta rechargeable batteries. Compatible with both domestic and international use (100-240V AC). The sensing charging function uses sensors to individually determine and control the status of each battery. The addition of a "pre-charge" function to the optimal charging function for each battery makes battery life even easier. Pre-charge: Diagnoses battery condition and indicates batteries damaged by over-discharge with a double LED flash. Pre-charges with a weak current, improving battery condition and ensuring smooth charging. Dry Battery Charging Prevention: Detects when a non-rechargeable battery, such as a dry battery, is inserted and stops charging. Smart Charge: Quickly detects when each battery is fully charged, reducing charging time and power consumption. Quick Auto Diagnostic: Diagnoses each battery the moment it is inserted into the charger and selects the optimal charging mode based on the diagnostic results. Top-up Charging: Charges only as much as used. Controls battery overcharging to prevent negative effects on the battery.
* The color of the product may differ from the actual product depending on how the screen looks.
* The color of the product may differ from the actual product depending on how the screen looks.
Warning
* The color of the product may differ from the actual product depending on how the screen looks.Feature
This set includes four well-balanced Eneloop "Standard Model" batteries, boasting ample battery life and increased capacity. The increased battery capacity extends battery life even further. The "BQ-CC83 Charger" is equipped with a "Sensing Function" that uses sensors to individually determine and control the status of each battery. It's compatible with both Eneloop and Evolta rechargeable batteries. It charges two AA batteries in approximately 3.5 hours and two AAA batteries in approximately 2 hours. This basic charger can simultaneously charge four batteries. For first-time users. Basic model charging time (estimate): Approximately 3.5 hours (standard model, charging one to two AA batteries). It can charge up to four batteries (one to four AA batteries and one to four AAA batteries). Compatible with both Eneloop and Evolta rechargeable batteries. Compatible with both domestic and international use (100-240V AC). The sensing charging function uses sensors to individually determine and control the status of each battery. The addition of a "pre-charge" function to the optimal charging function for each battery makes battery life even easier. Pre-charge: Diagnoses battery condition and indicates batteries damaged by over-discharge with a double LED flash. Pre-charges with a weak current, improving battery condition and ensuring smooth charging. Dry Battery Charging Prevention: Detects when a non-rechargeable battery, such as a dry battery, is inserted and stops charging. Smart Charge: Quickly detects when each battery is fully charged, reducing charging time and power consumption. Quick Auto Diagnostic: Diagnoses each battery the moment it is inserted into the charger and selects the optimal charging mode based on the diagnostic results. Top-up Charging: Charges only as much as used. Controls battery overcharging to prevent negative effects on the battery.Ulasan Produk
Tidak ada ulasan



















































































































































%20charger%20set/53P113591183-1.jpg)
