JTT Charger for rectangular nickel-metal hydride rechargeable batteries

Sebelum PPN:
Rp249.900
Spesifikasi
Dimensions (mm)Approximately 50 x 80 x 34.5 (excluding plugs and protrusions)
InputAC100~240(50/60Hz)2W
LampLights on the rechargeable battery
Mass (g)About 53.5
OutputDC9V, 25mA x 2 ports
Suitable ForSquare nickel metal hydride rechargeable battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This charger was developed for rectangular nickel-metal hydride (NiMH) rechargeable batteries. It can be used to charge rectangular enelong rechargeable batteries as well as other manufacturers' rectangular NiMH rechargeable batteries. It charges at the optimal speed to minimize strain on the battery, thereby preventing battery deterioration.
*Do not charge anything other than rectangular nickel-metal hydride rechargeable batteries. *Do not charge batteries of different capacities or mix new and old batteries. *Depending on the battery specifications, it may not be possible to recharge if the battery is completely discharged.
Warning
*Do not charge anything other than rectangular nickel-metal hydride rechargeable batteries. *Do not charge batteries of different capacities or mix new and old batteries. *Depending on the battery specifications, it may not be possible to recharge if the battery is completely discharged.
Feature
This charger was developed for rectangular nickel-metal hydride (NiMH) rechargeable batteries. It can be used to charge rectangular enelong rechargeable batteries as well as other manufacturers' rectangular NiMH rechargeable batteries. It charges at the optimal speed to minimize strain on the battery, thereby preventing battery deterioration.

Ulasan Produk

Tidak ada ulasan