Panasonic Charger for AA to 4 6P rechargeable batteries

Sebelum PPN:
Rp669.900
Spesifikasi
FunctionCharge control, additional charging support, dry battery mischarge prevention (excluding 6P type batteries each), overseas voltage support (AC100-240V)
Number Of Rechargeable BatteriesFrom single 1 type to AAA type 1 to 4 or 6P type 2
Rechargeable battery typeNickel metal hydride battery
Recharging TimeAA (BK-3MLE) / AAA (BK-4MLE) / approx. 6 hours, AAA (BK-1MGC) / approx. 12.5 hours, AAA (BK-2MGC) / approx. 6.5 hours, 6P (HHR-9NPS) / Approximately 16 hours
SpecificationRechargeable
Trusco Part No.452-0246

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Charger compatible with both rechargeable EVOLTA and eneloop. Can charge up to 2 AA to AAA, 1 to 4 or 6P type. Comes with 2 charging LED indicators. Compatible with overseas voltages (100V-240V).
*When using 6P type charging, charging will not be completed automatically. When the charging time has elapsed, disconnect the power plug from the outlet to finish charging.
Warning
*When using 6P type charging, charging will not be completed automatically. When the charging time has elapsed, disconnect the power plug from the outlet to finish charging.
Feature
Charger compatible with both rechargeable EVOLTA and eneloop. Can charge up to 2 AA to AAA, 1 to 4 or 6P type. Comes with 2 charging LED indicators. Compatible with overseas voltages (100V-240V).

Ulasan Produk

Tidak ada ulasan