KOIZUMI Beard & nose care

Sebelum PPN:
Rp379.900
Spesifikasi
Included Accessoriesbeard comb, cap
Main Unit Dimensions (Width x Depth x Height) (mm)26x28x143
Mass (g)45
Power Supply1 x AAA alkaline battery (sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Beard, nose, comfortable face care.
Design your beard style & nose hair trimmer. Two types of nose hair cutters (rotary type and reciprocating type). Adjust the length of your beard in 3 stages.
Feature
Beard, nose, comfortable face care.
Design your beard style & nose hair trimmer. Two types of nose hair cutters (rotary type and reciprocating type). Adjust the length of your beard in 3 stages.

Ulasan Produk

Tidak ada ulasan