Mitutoyo Standard Dial Gauge (Mesh 0.005mm)

Sebelum PPN:
Rp3.599.900
Spesifikasi
Adaptive Accessories*Limit needle (set of 2): No. 21AZB195 *Outer frame clamp: No. 21AZB148
Back Plate SpecificationFlat
Calibration CertificateEnglish proofreading certificate included
Dimension A (mm)47.2
Dimension B (mm)60.3
Dimension C (mm)57
Dimension D (mm)18.1
Dimension E (mm)20
Dimension F (mm)16.9
Dimension G (mm)14.9
Dimension H (mm)52
Dimension I (mm)7.6
Included AccessoriesEnglish proofreading certificate included
Mass of Main Unit (g)137
Measuring Force (N)1.5 or less
Measuring Range (mm)5
Minimum Reading (mm)0.005
One Turn of Long Hand (mm)0.5
Part Number2124AB-10 (with English general calibration certificate)
Scale0-50
Series2
Type of Scale0-50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A standard dial gauge with an outer frame diameter of Φ57mm and a scale of 0.005mm. Since the outer frame and cover plate are integrally molded and an O-ring is incorporated, it comes with a measure to prevent water and oil from entering from the front. Stem and spindle are hardened stainless steel. It has high strength to withstand hard use. Uses a cemented carbide stylus. A special alloy is used for the sector gear to improve wear resistance. Jewel bearings are used for the bearings. Excellent indication sensitivity and durability. A hard coating is applied to the surface of the cover plate for excellent scratch resistance and chemical resistance. Visibility is improved by adopting a reflection-suppressing cover plate, which has a proven track record in test indicators, for the outer frame cover plate. Increased strength with integrated cap. It is a product that can use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category.
*We do not deliver to private residences (single-family homes or apartment complexes). *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include "Mitutoyo calibration certificate with traceability system diagram", which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram", which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram.
*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Feature
Specification
Continuous scale / with jewels

Ulasan Produk

Tidak ada ulasan