Henkan Meijin USB conversion cable
#Grup produk P113532065
Spesifikasi
| Cable Length (cm) | About 100 |
|---|---|
| Color | Black |
| Connector Shape | USB A (male) - USB micro B (upper L type male) |
| Conversion Type | Male - Male |
| Finish processing | aluminum shield |
| Mass (g) | 26 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
It is a cable that converts USBA to L type on microB. With a cable length of 100 cm, it is easy to handle. The aluminum shield securely guards the cable. It is convenient when you do not want to apply tension to the terminal. As the protrusion becomes smaller, the range of use is greatly expanded.
* The product is a consumer product for the domestic market.
* The product is a consumer product for the domestic market.
Ulasan Produk
Tidak ada ulasan




















































































































































