ELECOM Wireless Mouse Wireless 2.4GHz USB 3 Button Blue LED Quiet Eco Button with Tilt Wheel Compact MICRO GRAST SWITCH

Sebelum PPN:
Rp359.900
Spesifikasi
Battery LifeApproximately 499 days *Assuming 5% of the 8 hours of computer use per day is allocated to mouse operation (estimated)
ColorBlack
Communication ProtocolGFSK method
Conform to[Receiver storage] compliant, [VCCI Class B] compliant
Connector ShapeUSB (A) male
Continuous Operation TimeAbout 235 hours
Continuous Standby TimeAbout 1041 days
Frequency Band2.4GHz band
Function[Horizontal scrolling function] O
InterfaceUSB
LED ColorBlue
Mass (g)[Mouse body] Approx. 51.0 *Batteries not included
Number of Buttons3 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] 50.0 x 90.0 x 32.0, [Receiver] 18.0 x 15.0 x 6.3
Power Supply[Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Resolution1600 count
SizeM
Suitable ModelsWindows + OS, macOS equipped machine equipped with USB port
Supported OSWindows 11/10/RT8.1/8.1/7, macOS Sonoma 14/macOS Ventura 13/macOS Monterey 12 *Updating to the latest version of each OS or installing a service pack may be required.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a silent switch, it is ideal for use in places and times when noise is a concern! 2.4 GHz band wireless Blue LED mouse "MICRO GRAST SWITCH" equipped with an eco button and tilt wheel.

Ulasan Produk

Tidak ada ulasan