ELECOM Wireless Mouse Wireless 2.4GHz USB 3 Button Blue LED 3DCAD Heavy Duty Wheelless Symmetrical Ambidextrous

Sebelum PPN:
Rp439.900
Spesifikasi
Battery LifeApproximately 632 days (estimated)
ColorBlack
Communication ProtocolGFSK method
Conform to[Receiver storage] Compatible
Connector ShapeUSB-A male
Continuous Operation TimeAbout 321 hours
Continuous Standby TimeAbout 937 days
Frequency Band2.4GHz band
Included AccessoriesAA alkaline batteries for operation check x 1, user's manual x 1
InterfaceUSB
LED ColorBlue
Mass (g)[Mouse body] Approx. 63 *Batteries not included, [Receiver] Approx. 2
Number of Buttons3
Outer Dimensions, Width W x Depth D x Height H (mm)[Mouse body] Approx. 70.5 x 110.0 x 38.0, [Receiver] Approx. 15.0 x 18.0 x 6.0
Power Supply[Main unit] One AA alkaline battery, one AA manganese battery, or one AA nickel-metal hydride battery
Rated Voltage (V)[Main body] 1.5
Reading methodOptical sensor method
Resolution600/1200 count
SizeM
Supported OSWindows 11, Windows 10, Windows RT8.1, Windows 8.1, Windows 7, Windows XP *It may be necessary to update to the latest version of each OS or install a service pack.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The symmetrical form makes it easy to use regardless of whether you are right-handed or left-handed, even in an environment where an unspecified number of people touch, such as a shared PC. A wheelless wireless 3-button BlueLED mouse that uses OMRON's highly durable switches and is convenient for using 3D CAD.

Ulasan Produk

Tidak ada ulasan