ELECOM Trackball Mouse Wireless 5 Buttons Artificial Ruby Unit Ergonomic IST

Sebelum PPN:
Rp839.900
Spesifikasi
Ball Diameter (mm)About 36
Battery LifeUp to approximately 25 months (estimated when using alkaline batteries) *May vary depending on usage conditions.
ColorBlack
Communication ProtocolGFSK method
Conform to[Receiver storage] Compatible
Connector ShapeUSB-A plug
Frequency Band2.4GHz band
Mass (g)Approx. 148, [Receiver] Approx. 2
Number of Buttons5 * including wheel buttons
Number of Wheels1 piece
Outer Dimensions, Width W x Depth D x Height H (mm)Approx. 96 x 126 x 52, [Receiver] Approx. 19 x 15 x 6
Power SupplyOne AA alkaline battery, AA manganese battery, or AA nickel-metal hydride secondary battery
Reading methodIR LED
Resolution[Sensor] 500DPI
Set ContentsTrackball body x 1, AA alkaline battery for operation check x 1, removal tool x 1, receiver x 1
Suitable ModelsWindowsOS, macOS, ChromeOS equipped with a USB port
Supported OSWindows 11/10,macOS Ventura 13,Chrome OS
Type[Support ball] Artificial ruby
Type of ConnectionUSB2.4GHz wireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"IST" is a thumb-operated trackball that features an ergonomic shape that allows for comfortable operation and smooth operability.
Its ergonomic design allows it to be used in a natural grip, regardless of hand size or grip style.
The angle puts no strain on your wrists, making it comfortable even for long periods of work.
The support unit is made of 2mm artificial ruby, which provides a smoother and more natural ball control than previous models.
The support unit can be easily removed and replaced with an artificial ruby or even a bearing.
*Replacement artificial ruby unit (M-RS10) and bearing unit (M-BS10) are sold separately.
The ball can be easily removed and replaced through the hole on the back, making it easy to maintain the ball and internal support unit.
It uses a large 36mm ball that fits comfortably in your thumb, allowing you to move the pointer over a wide range and with precision with just one movement.
*Replacement balls (M-B10SV) are sold separately.
It is equipped with five buttons, including "forward" and "back" buttons that are convenient when using a web browser or folder operations.
Button function assignments can be changed using the "ELECOM Mouse Assistant," which can be downloaded for free.
This is a wireless type that can be used immediately by simply inserting the receiver into the USB port of your computer.
The receiver can be stored inside the unit, making it less likely to get lost and convenient to carry.
There is a power switch on the top of the unit, so you can turn the power on and off smoothly without turning the unit over. This prevents the battery from running out when not in use.
It is equipped with a battery level indicator lamp that notifies you when it is time to replace the battery.
This product meets one or more of our company's environmental certification standards and bears the "THINK ECOLOGY" mark.
As part of our efforts to reduce waste, this product comes with paperless instruction manuals and other materials.
As part of our efforts to protect the environment, this product uses plastic in its packaging that is 20% less than our in-house standard.

Ulasan Produk

Tidak ada ulasan