ELECOM Numeric Keypad Wired Membrane Tab with Key EU RoHS Directive Compliant Black

Sebelum PPN:
Rp169.900
Spesifikasi
Cable Length (m)0.5
ColorBlack
Conform to[VCCI Class B] compliant
Connector ShapeUSB[A]
InterfaceUSB
Key TypeMembrane
Key layout20 keys
Key pitch (mm)19
Key stroke (mm)2.3
Mass (g)About 110
Outer Dimensions, Width W x Depth D x Height H (mm)90 x 140 x 23.5 (excluding cable)
Power Supply MethodUSB bus power
Suitable ModelsWindows OS machine equipped with USB port
Supported OSWindows 11,Windows 10,Windows 8~8.1,Windows RT~RT8.1,Windows 7(SP1),Windows Vista(SP2),Windows XP(SP3)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Adopts an environmentally friendly package that complies with the EU RoHS Directive (10 substances). A standard USB ten-key keyboard with the [Tab] key, which is convenient for Excel, and ideal for use with laptop computers.

Ulasan Produk

Tidak ada ulasan