Azbil (Yamatake) Sousatan

Sebelum PPN:
Rp37.999.900
Spesifikasi
Applicable LoadResistive load, inductive load (transformer primary side control, magnetic flux density 1.2T or less, phase control only)
Cooling MethodNatural cooling
Frequency Fluctuation Range (Hz)± 2Hz of rated frequency (performance guarantee range is ± 1Hz)
Input SignalTerminal switching of DC4-20mA (internal resistance 100Ω), DC1-5V (internal resistance 25kΩ), ON-OFF contact signal, resistance signal (10kΩ, manual)
Insulation ResistanceDC500V 50MΩ or more (between power terminal and case)
Load current (A)Minimum: 0.5A or more (at 98% output of rated voltage)
Mass (kg)About 2
Number of PhasesSingle-phase
Operating Humidity Range30 to 90% RH (no condensation)
Operating Temperature Range (°C)-10 to +55 (Reduced load current above 50 ° C)
Operation ModeSwitch by contact signal
Output Contact2 points, maximum 250V AC, 1A
Overcurrent ProtectionThyristor gate off (120% or more of the rated current, but with built-in CT or externally attached), when the heater is short-circuited, it is protected with a built-in fast-acting fuse (built-in model only)
Rated Current (V)10
Rated Frequency (Hz)50 / 60Hz (automatic switching)
Rated Voltage (V)220
Rated voltage fluctuation Range± 10% of rated voltage

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The single-phase power regulator PU21 series is a compact / lightweight single-phase power regulator with high panel mounting density.
It is possible to switch between phase control and frequency division control by using external contacts or communication.
In addition to the basic type (without Fordback), constant voltage type, constant current type, and constant power type are available for phase control, so you can select according to the characteristics of various heaters.
It is also possible to suppress harmonics and operate by selecting frequency division control.
The communication function can also be used by selecting the option setting / display unit. In addition to various settings, it is possible to read the output voltage, current, power, and heater resistance value.
When combined with the communication controller CMC15G, programless communication with higher-level devices is possible.

Ulasan Produk

Tidak ada ulasan