Merck (Merck Millipore) Spectroquant Pipe Check: A set of standard solutions for checking the measurement accuracy of pipettes used in measurements.
#Grup produk P113172252
Spesifikasi
| AS ONE Part Number | 61-0313-34 |
|---|---|
| Type | Traceable 114962 1Set to NIST |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Includes 6 check solutions (4 x 6 bottles) and 4 reference solutions. NIST traceable. 114962. 1 Set.Ulasan Produk
Tidak ada ulasan



















































































































































%20Spectroquant%20Pipe%20Check%3A%20A%20set%20of%20standard%20solutions%20for%20checking%20the%20measurement%20accuracy%20of%20pipettes%20used%20in%20measurements_/70P113172252-1.jpg)