Merck (Merck Millipore) Paraffin Histosec 60
#Grup produk P113154672
Spesifikasi
| Content (kg) | 2.5 x 4 bags |
|---|---|
| Freezing Point (°C) | 58 to 60 |
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
This is paraffin used to embed pathological samples.
HISTOSECR is a high-quality embedding medium for histology that is easy to use and has excellent permeability and thin sectioning properties.
HISTOSECR is a high-quality embedding medium for histology that is easy to use and has excellent permeability and thin sectioning properties.
Feature
SpecificationDMSO: Not included
Ulasan Produk
Tidak ada ulasan



















































































































































%20Paraffin%20Histosec%2060/ioP113154672-1.jpg)