Merck (Merck Millipore) Buffer solution, disodium hydrogen phosphate/potassium dihydrogen phosphate, green, traceable to NIST and PTB SRM, pH 7.00, 20°C, Certipur 109477, 10L
#Grup produk P113126998
Spesifikasi
| AS ONE Part Number | 61-0307-20 |
|---|---|
| Type | 10L |
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
The general public and individuals cannot purchase this ticket.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Buffer%20solution%2C%20disodium%20hydrogen%20phosphate%2Fpotassium%20dihydrogen%20phosphate%2C%20green%2C%20traceable%20to%20NIST%20and%20PTB%20SRM%2C%20pH%207_00%2C%2020%C2%B0C%2C%20Certipur%20109477%2C%2010L/rqP113126998-1.jpg)