Merck (Merck Millipore) Buffer solution, boric acid/potassium chloride/sodium hydroxide, color: blue, traceable to NIST and PTB SRM, pH 9.00, 20°C, Certipur (R) 109476, 4L
#Grup produk P113126794
Spesifikasi
| AS ONE Part Number | 61-0307-16 |
|---|---|
| Type | 4L |
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
The general public and individuals cannot purchase this ticket.
Ulasan Produk
Tidak ada ulasan



















































































































































%20Buffer%20solution%2C%20boric%20acid%2Fpotassium%20chloride%2Fsodium%20hydroxide%2C%20color%3A%20blue%2C%20traceable%20to%20NIST%20and%20PTB%20SRM%2C%20pH%209_00%2C%2020%C2%B0C%2C%20Certipur%20(R)%20109476%2C%204L/m2P113126794-1.jpg)