AS ONE Alcohol thermometer A05-6024 series

Sebelum PPN:
Rp169.900
Spesifikasi
AS ONE Part Number67-6593-59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This alcohol thermometer comes in a convenient transparent case that even children can easily open. When measuring the temperature in the sun or shade, it is safe to use it in the case.
Feature
This alcohol thermometer comes in a convenient transparent case that even children can easily open. When measuring the temperature in the sun or shade, it is safe to use it in the case.

Specification
●Measurement range (℃): -20 to +50●1 scale (℃): 1/1●Total length (mm): 300●Other: Comes in stand case●*This is a teaching material for science experiments in elementary, junior high and high schools.

Ulasan Produk

Tidak ada ulasan