Molex Lead wire with crimp terminal Mini-Fit Jr. series 300mm 1 bag 100 pieces
Spesifikasi
| AS ONE Part Number | 65-7405-11 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Molex Mini-Fit Crimped Leads are constructed from fully tested, UL-certified cables. These cables are crimped on both ends with gold-plated male-pigtail crimp terminals. The crimped leads are ideal for use in wire-to-wire applications and can be cut in half for wire-to-board applications. Available in red, 300 mm lengths with a wire size of 16 AWG. Fully tested cables reduce time to market Conductor material: brass Multiple contacts provide redundancy and high current transmission
Feature
Specification ●Series: Mini-Fit Jr.●CN1: Mini-Fit Jr. Crimp Terminal●Connector A Gender: Male●CN2: Unterminated●Cable Size: 20AWG●Cable Length: 300mm●Contact Plating: Gold●Outer Jacket Color: Red●Rated Current: 9A●Wire Style: UL1015●Code Number: 205-7709Ulasan Produk
Tidak ada ulasan




















































































































































