Spesifikasi
| AS ONE Part Number | 65-7310-53 |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
CE, UL, cUL, GOST, RoHS (as of October 2022) D740-SC three-phase inverter drive What is the D740-SC series? Simple wiring: Built-in spring clamps allow quick connection to control and power lines. This provides excellent reliability and simple wiring. Using the simple parameter setting software FR-Configurator, you can easily perform graphical mechanical analysis and optimize your drive system. Built-in digital dial allows direct access to all important parameters. A built-in 4-digit LED display shows current operating values and alarm messages. This model has a second transistor output that is a sink selectable source logic type safety input rather than sink logic. Connect directly to the PLC rather than a safety relay with sensorless vector control for superior torque and speed performance. Equipped with a serial interface (RS485) as standard. Emergency safety stop input complies with EN61800-5-2. For more information about product compliance, please see the documentation attached to this product page. Maximum short-term overload capacity: 200%, 0.5 seconds. The D740-SC series will automatically restart after a power outage. Braking power is improved by directly connecting an external brake resistor. Typical Applications The FR-D700 variable frequency drive is typically used in standard applications. This drive is very easy to use and is useful for both simple and complex applications. Typically these types of VDF are applied to machine tools, gates and doors, and feeder/conveyor drives. Three-phase inverter drives are suitable for a wide range of drive applications, from high-torque machine control applications to simple fan and pump loads. Can an inverter drive be linked to a network? The standard configuration of FR-700 is equipped with a serial interface (RS485). In other words, using this VDF allows communication with PLCs and PCs. This series also supports ModbusRTU. This model is compliant with international standards such as CE, UL, cUL, GOST and RoHS, so it can be used in all parts of the world. What is the service life of variable frequency drives? Inverter drives are designed to achieve a service life of 10 years or more. This long service life is achieved by high performance, high temperature capacitors, cooling fans, sealed bearings and special lubricating greases. Dust will accumulate only in areas hit by cooling airflow through the VFD. The circuit board is protected from harsh environments by one or two layers of conformal coating. This coating is another great feature that helps extend the service life of your inverter drive.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
