Clipsal Weatherprotected Junction Box

Sebelum PPN:
Rp349.900
Spesifikasi
ColorGrey
Dimensions (LxWxD) (mm)88x78x53
IP Rating66

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The Clipsal Junction Box enables the termination of cables on exterior walls to be easily and efficiently accomplished.
- Two single screw (563/1) and one two screw (563/2) insulated connectors are supplied. For conduit wiring, two screwed 20mm and three plain 20mm entries with removable plugs are supplied.
- A 5.7mm bore Earth Terminal is fixed in the impact resistant mounting box. The box matches Clipsal WS226PB Series Weatherprotected Push-Buttons.
- Mines and Energy South Australia Approval S/1.
- Standard colours are Grey & White.
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details

Ulasan Produk

Tidak ada ulasan