Sebelum PPN:
Rp189.999.900
Spesifikasi
Accuracy (inch)+/-.003
Case TypeCase
Dimension TypeInch/Metric
IncludesStandard Scriber
Includes CaseNo
ItemHd,40\"Ax
Long Form Calibration CertificateNo
Maximum Measurement (inch)40
Minimum Measurement (inch)0
Range0 in to 40 in/0 to 1,000 mm
UNSPSC31160000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1D digital height gauges measure height and scribe lines in layout applications. These gauges operate via manual travel. They must be physically moved along the beam or post by hand, knob, hand wheel, or with simple thumb actuation.

Ulasan Produk

Tidak ada ulasan