A D WEIGHING Compact Counting Bench Scale LCD

Sebelum PPN:
Rp6.799.900
Spesifikasi
Basic Power SourceBattery/Electric
Batteries IncludedNo
Batteries RequiredYes
Battery SizeD
Battery TypeAlkaline
Bench Scale TypeGeneral Purpose
Body MaterialPlastic
Calibration CertificateNo Certificate
ColorWhite
Cord Length (inch)36
Display Character Height (inch)1
Display TypeLCD
Number of Batteries Required4
Number of display characters5
Overall Depth (inch)9-3/4
Overall Height (inch)4-1/4
Overall Width (inch)10-1/4
Plug TypeTwo Prong
Product TypeBench Scale
Scale ApplicationGeneral Purpose
Scale DisplayLCD
Scale FeaturesAuto Power Off; Battery Level Indicator; Easy to Read 1\" LCD; Full Digital Calibration
Scale FunctionsNet Weight; Weight
Scale Graduations0.01 kg/0.02 lb
Scale TypePlatform Bench
Scale Use LocationOffice; Production; Shipping
StandardsNSF Listed to Meet HACCP Requirements
UNSPSC41111501
WashdownNo
Weighing Surface Depth (inch)7-1/2
Weighing Surface Height (inch)4
Weighing Surface MaterialStainless Steel
Weighing Surface Width (inch)9
Weight Capacity (lbs)44

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact counting bench scales can measure both the weight of items to be shipped and the total number of parts to be shipped. A sample of one item is used to calculate the entire quantity of items. An LCD and LED display is located on the front of the scale, rather than on the extended neck included with platform scales.

Ulasan Produk

Tidak ada ulasan