SQUIDS BY ERGODYNE Barcode Scanner Harness Padded

Sebelum PPN:
Rp609.900
Spesifikasi
ColorBlack
Compatible Product TypeBarcode Scanner; Inventory Scanner; Product Scanner; QR Scanner; UPC Scanner
Diameter (mm)5
FinishUnfinished
Height (cm)38
Line MaterialFoam
Product TypeBarcode Scanner Lanyard
SeriesSquids
UNSPSC31160000
Width (cm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Barcode scanner lanyards and harnesses tether scanners to personnel to prevent damage and injuries caused by dropped equipment.

Ulasan Produk

Tidak ada ulasan