Spesifikasi
Calibration Certificate | General calibration |
---|---|
Measuring Range (mm) | 2.5 to 3 |
Minimum Reading (mm) | 0.001 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
It has a robust and precise structure.
The measuring surface is titanium coated (measuring range 6mm or more).
This is a three-point inside micrometer (measuring range 6mm or more), so stable measurements are possible thanks to the automatic centripetal action.
It can measure close to the bottom of the blind hole.
The HT-8R to HT-300R can also measure deep holes by connecting an extension rod (optional).
The measuring surface is titanium coated (measuring range 6mm or more).
This is a three-point inside micrometer (measuring range 6mm or more), so stable measurements are possible thanks to the automatic centripetal action.
It can measure close to the bottom of the blind hole.
The HT-8R to HT-300R can also measure deep holes by connecting an extension rod (optional).
Warning
*We do not deliver to private homes (detached houses or apartment buildings).*The name of the document recipient (company name and address) is required when placing an order.
*Instrument error is the value when the entire measurement surface is in contact.
*The maximum difference is the difference between the maximum and minimum instrument errors.
D1, D2, E1 to E3 are two-point types.
*Set ring is optional.
*The measurement range cannot be changed by using a measurement head other than the standard accessory. (Accuracy is not guaranteed.)
*(Calibration certificate + traceability system diagram included) Calibration organization
Ulasan Produk
Tidak ada ulasan