Sebelum PPN:
Rp10.999.900 - Rp11.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Allowable Tolerance (mm) | Maximum: ±0.04 |
---|---|
Depth Bar | None |
Dimension B (mm) | 40.1 |
Dimension C (mm) | 32.4 |
Dimension D (mm) | 90 |
Dimension G (mm) | 5 |
Dimension H (mm) | 20 |
Dimension R (mm) | 5 |
Dimension S (mm) | 10 |
Dimensions t (mm) | 3.8 |
Maximum Response Speed | Unlimited |
Measuring Range (Inside) (mm) | 10.1 to 310 |
Measuring Range (Outside) (mm) | 0 to 300 |
Minimum Inside Measurement Length (mm) | 10.1 |
Minimum Reading (mm) | 0.01 |
Power Supply | One button-type silver oxide battery SR44 (No. 938882) is included as standard (The button-type silver oxide battery included as standard is for monitor use) |
Protection Class | IP67 (Since it is not a water resistant type, rust prevention treatment is required after use.) |
Quantization Error | Does not include ± 1 count |
Series | 551 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The electromagnetic induction type absolute encoder can be used without worrying about dirt on the main scale during measurement. The ABS (absolute) scale eliminates the troublesome need to set the origin when the power is turned on. Unlimited response speed. Achieves protection class IP67. Character height 9.0 mm This product allows you to use the "re-proofreading service" that allows you to quickly and easily request proofreading and delivery of existing products online. For more information, please check the recalibration service category.
Warning
*We do not deliver to private residences (single-family homes or apartment complexes). *Products with proofreading documents cannot be canceled after ordering. *Products with proofreading documents and traceability system diagrams can only be ordered online. *Applicable documents are included only with products whose part number includes (JCSS calibration book included), (general calibration book/traceability system diagram included), or (calibration book/traceability system diagram included). *Products with calibration certificates include "Mitutoyo calibration certificate with traceability system diagram'', which is calibrated by the manufacturer, and "calibration calibration certificate by calibration company, with traceability system diagram'', which is calibrated at calibration points based on ISO91 quality management system. Comes with a traceability system diagram. *Products that include (JCSS calibration certificate included) in the product number require the user's name and official address to be written on the ordering document.*Products whose part number includes (English version of calibration certificate included) will be calibrated at a calibration point based on the standards of an external calibration company based on the ISO quality management system, and will be shipped after the document is issued.
Ulasan Produk
Tidak ada ulasan