Spesifikasi
| AC or DC Input Voltage | AC |
|---|---|
| Configuration | Enclosed |
| Current Rating (A) | 25 (Inrush) |
| IP Rating | IP20 |
| Input Voltage (V) | 100 - 240 AC |
| LED Driver Type | LED Driver |
| Maximum Output Power (W) | 6 |
| Number of Outputs | 1 |
| Operation | Constant Voltage |
| Output (V) | 12 DC @ 500 A |
| Output Current (mA) | 500 |
| Output voltage (V) | 12 |
| Primary Type | AC-DC |
| Voltage Rating (V) | 100-240 AC |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO 6 W Constant Voltage LED Driver (12V)
A reliable constant voltage LED driver designed for indoor applications including LED flexible strips, MR16 lamps and other LED applications that require a constant voltage.
Featuring a compact low profile design the 6W LED driver has total dimensions of 42 x 40 x 20.5mm and is enclosed in a lightweight plastic case with a simple screw down fixing lug for quick and easy installation.
Rated to IP20 for protection from dust and featuring both overload and short circuit protection with automatic recovery the constant voltage LED driver is a reliable and consistent product ideal for a wide range of indoor LED applications.
A reliable constant voltage LED driver designed for indoor applications including LED flexible strips, MR16 lamps and other LED applications that require a constant voltage.
Featuring a compact low profile design the 6W LED driver has total dimensions of 42 x 40 x 20.5mm and is enclosed in a lightweight plastic case with a simple screw down fixing lug for quick and easy installation.
Rated to IP20 for protection from dust and featuring both overload and short circuit protection with automatic recovery the constant voltage LED driver is a reliable and consistent product ideal for a wide range of indoor LED applications.
Feature
Features and Benefits6W LED driver
Constant voltage
Covered input an output terminals
Voltage rated to 12V dc
Input voltage range of 100V – 240V ac
Total dimensions of 42 x 40 x20.5mm
Efficiency of 67%
Class II
Operating temperature range of -10 to 40°C
Standards and Approvals: UL, cUL, E301933 TUV EN61347
Ulasan Produk
Tidak ada ulasan




















































































































































