RS PRO Battery Pack Charger For Lithium-Ion Battery

Sebelum PPN:
Rp3.699.900
Spesifikasi
Battery IncludedNo
Battery Sizes ChargedBattery Pack
Charge Current (A)2
Chemistries ChargedLithium-Ion
Dimensions (mm)118x62x35
Input Voltage (V)100 - 240
Maximum Output Power (W)29.6
Number of Batteries Charged1
Number of Cells Charged4
Output ConnectorsPush-On
Output voltage (V)14.8
Plug TypeAUS, EU, UK, USA

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PRO Lithium-ion Switchmode Battery Charger
The RS Pro Battery Pack Chargers offer a range of products to fit many charging applications. Each charger comes pre-configured with 4 mains input plugs and 8 output connectors to suit a wide range of applications.
This charger is designed for charging 4 Cell lithium ion battery packs, with a nominal charging current of 2A.
Output Connectors Available:
0.75 x 2.35 x 10mm Hollow Plug
1.35 x 3.5 x 10mm Hollow Plug
1.7 x 4 x 10mm Hollow Plug
1.75 x 4.75 x 10mm Hollow Plug
2.1 x 5 x 12mm Hollow Plug
2.5 x 5.5 x 12mm Hollow Plug
2.5 x 12mm Jack Plug
3.5 x 15mm Jack Plug

Caution
Do not connect batteries in parallel.
Standards
IEC/EN60335-2-29 (Household and Similar Electrical Appliances - Safety - Part 2-29: Requirements for Battery Chargers)
UL1310 (Relates to devices that are connected to mains power and the correct materials are being used)
Warning
Use only with lithium rechargeable batteries
Non-rechargeable batteries or other types could cause an explosion!
Do not throw away any charge Alkaline batteries or different types of primary batteries
Do not dispose of batteries in a fire as the battery may explode, leak or catch fire
For use with Li-Ion 4S battery packs only - Do not connect other types or sizes of battery
Feature
Features and Benefits
Nominal Voltage: 14.8V
Charging Current: 2A
Batterys Charged: 4S Li-Ion battery packs
Various connectors with reversible polarity for many end applications
Wide-range input voltage for use worldwide
Protected against wrong polarity and short circuit
Clear indication via 2x coloured LEDs
CE Marked

Ulasan Produk

Tidak ada ulasan