Spesifikasi
| Battery Included | No |
|---|---|
| Battery Sizes Charged | 9V, AA, AAA, C, D |
| Car Lighter Adaptor | No |
| Charging Time | 13 - 27 (9V) h, 15 - 33 (AA) h, 26 - 116 (D) h, 26 - 52 (C) h, 3 - 13 (AAA) h |
| Chemistries Charged | NiCd, NiMH |
| Dimensions (mm) | 198x105x52 |
| Number of Batteries Charged | 6 |
| Plug Type | UK |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RS PRO Multi Battery Charger
The RS Pro multiple battery charger is a trickle charger and gives you the power to recharge various battery sizes. There is also the capability to charge or discharge up to 5 different cell sizes.
Product Application InformationThis trickle charger is designed to recharge or discharge your NiMH or NiCd AA, AAA, C and D cell rechargeable batteries. This handy device can also work with 9 V blocks. This battery charger takes the pain away from constantly buying disposable batteries, so you never need worry about rushing around last minute to buy replacements.
How to store batteries?
It is advised to keep batteries away from with metallic objects like paperclips, coins, other batteries or household items such as steel wool, aluminium foil and keys as it could cause a potential fire hazard if they touch. Batteries should be kept in their original packaging until ready for use.
How should NiMH batteries be disposed of?
Any batteries should be disposed of in accordance with the recommended battery recycling and disposal schemes available.
Safety Advice:
Keep out of sight and reach of children
Do not connect batteries in parallel
Guidance:
All batteries are supplied with only a residual charge and should be charged at the continuous charge rate before use - they are not pre-charged for use
Always install the batteries correctly as per instruction
Ensure that the contact points are clean and conductive
Do not mix different types of battery
Do not dispose of in a fire
The RS Pro multiple battery charger is a trickle charger and gives you the power to recharge various battery sizes. There is also the capability to charge or discharge up to 5 different cell sizes.
Product Application InformationThis trickle charger is designed to recharge or discharge your NiMH or NiCd AA, AAA, C and D cell rechargeable batteries. This handy device can also work with 9 V blocks. This battery charger takes the pain away from constantly buying disposable batteries, so you never need worry about rushing around last minute to buy replacements.
How to store batteries?
It is advised to keep batteries away from with metallic objects like paperclips, coins, other batteries or household items such as steel wool, aluminium foil and keys as it could cause a potential fire hazard if they touch. Batteries should be kept in their original packaging until ready for use.
How should NiMH batteries be disposed of?
Any batteries should be disposed of in accordance with the recommended battery recycling and disposal schemes available.
Safety Advice:
Keep out of sight and reach of children
Do not connect batteries in parallel
Guidance:
All batteries are supplied with only a residual charge and should be charged at the continuous charge rate before use - they are not pre-charged for use
Always install the batteries correctly as per instruction
Ensure that the contact points are clean and conductive
Do not mix different types of battery
Do not dispose of in a fire
Feature
Features & Benefits• Trickle charger for NiMH/NiCd cells
• Charges 1- 4 AA, AAA, C or D cells and 1-2 9V Blocks
• 230Vac Input
• Test function for inserted cells
• Discharge function
• LED indicator confirms cell insertion
• Wrong polarity protection (mechanical)
• CE Marked
Ulasan Produk
Tidak ada ulasan




















































































































































