Sebelum PPN:
Rp5.499.900 - Rp23.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Battery Included | No |
|---|---|
| Chemistries Charged | Lead Acid |
| Number of Batteries Charged | 1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
24V 3 Stage RS PRO Lead Acid Battery Chargers
The high-quality range of Automatic 3 Stage 24V Lead Acid Battery Chargers from our own RS PRO brand benefits from charging current of 2∼50A and aluminium impact resistant casing. It is also supplied with UK and EU Mains Leads & Crocodile Clip Connectors.
The high-quality range of Automatic 3 Stage 24V Lead Acid Battery Chargers from our own RS PRO brand benefits from charging current of 2∼50A and aluminium impact resistant casing. It is also supplied with UK and EU Mains Leads & Crocodile Clip Connectors.
Feature
Features• 3 Stage Control (Fast/Normal/Float)
• Full Charge with Automatic Shutdown
• Short Circuit Output Protected
• Most models with 115/230V input range
• Reverse Polarity Protected
• Overload Protected
• Compliant to safety standards
• LED Indicator Included
• RoHS & CE Directive Compliant
• UK / EU Plug
Benefits
When the battery is fully charged, an auto shutdown will take place. Charging works in either fast, normal or trickle rate. Due to its universal input voltage the battery charger is suitable for worldwide operation.
Ulasan Produk
Tidak ada ulasan




















































































































































