RS PRO Alkaline AA Battery

Sebelum PPN:
Rp419.900
Spesifikasi
Capacity (Ah)2.2
ChemistryAlkaline
Nominal Voltage (V)1.5
SizeAA
Terminal TypeStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO Non-Rechargeable Batteries
RS PRO alkaline batteries are ideal for every day devices such remote controls, clocks, radios, MP3 players, handheld toys and games, torches and many more items. The battery is built to the highest standards to ensure consumers get the best performance with every use.
An alkaline battery has a higher amount of energy stored in them, and as the battery is used chemical reactions take place within the battery which generates the power.
These batteries are long life batteries designed to be used once and then discarded and are not rechargeable. These batteries are sometimes called a primary cell.

Where can I use Alkaline Batteries?
RS PRO offers a range of non-rechargeable alkaline batteries.
744-2199, 789-2828, 917-6588 – AA Battery - these AA Batteries come in packs of 12, 20 and 100
826-4435 – PP3
744-2209, 789-2821, 917-6581 – AAA Alkaline Battery - these AAA Batteries come in packs of 12, 20 and 100
826-4423 – D
826-4432 – C
These batteries can be used in a number of everyday items:
• Remote controls Clocks
• Radio’s
• MP3 players
• Hand-held toys and games
• Lights
• Pagers
• Medical devices
• IT accessories
• Torches
• Digital cameras
Feature
Features and Benefits
• Range includes: AA, AAA, C, D and PP3
• 1.5 V or 9 V
• Long lasting - last twice as long due to the purity of materials used within the battery
• Used in numerous everyday household, commercial and industrial items
• Ideally stored at room temperature, or a maximum of 25°C to maintain the battery life

Ulasan Produk

Tidak ada ulasan