RS PRO AA NiMH Rechargeable AA Batteries

Sebelum PPN:
Rp709.900 - Rp809.900
Spesifikasi
ChemistryNiMH
Low Self DischargeYes
Nominal Voltage (V)1.2
Number of Batteries Supplied4
Operating Temperature Range (°C)-10 to +65
SizeAA
Terminal TypeStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RS PRO NiMH Low Self-Discharge Rechargeable Batteries
Introducing the RS PRO NiMH Rechargeable Battery, ideal as a cost-saving and environmentally friendly battery solution for small electrical devices like controllers, safety and security equipment and much more. These batteries
From RS Pro are super-versatile and offer high quality with outstanding performance and long-lasting use between charges. They are suitable for use across a wide range of applications like professional tasks and everyday household use and compatible for use with most NiMH chargers, making these RS PRO batteries the first choice for your rechargeable battery requirements.
Applications:
Rechargeable batteries are batteries that are available in a wide range of sizes, dependant on the application they are being used for. They combine the ’ready to use’ feature of alkaline batteries with the advantage of being able to recharge and re-use them as a more environmentally friendly and cost-effective option to standard, one-time-use batteries. Rechargeable batteries are compatible with most NiMH chargers and are ideal for medium to high drain devices. They are often used to power items like:Smoke detectors
Transistor radios
Handheld test equipment
Electronic toys and controllers
OEM applications (medical, wireless security, safety and industrial uses)
Household equipment like cordless phones, electric toothbrushes and clocks
Feature
Features and Benefits
These RS PRO NiMH (nickel-metal hydride) batteries are rechargeable with a long life span, offering increased confidence in the device you are using
Each battery has a long storage life and operational life of up to 500 charge cycles (depending on which battery size selected), making sure the battery lasts as long as possible with the very best performance
NiMH batteries are an environmentally friendly alternative to NiCd batteries and they can be recycled as part of the battery recycle scheme
Ideal for high-drain devices like digital cameras or devices that hold continuous use for long periods of time like gaming controllers or handheld test equipment
The battery is compatible with any NiMH battery charger
Available in other battery sizes – D, C, AA and AAA

Ulasan Produk

Tidak ada ulasan