Spesifikasi
Color | Black |
---|---|
Connection Type | Balanced 3-Pin XLR Male |
Dimensions (LxWxH) (mm) | 134x102x209 |
Element | Gold-Sputtered Externally-Polarized Condenser |
Polar Pattern | Cardioid |
SNR (dB) | 75 |
Self-Noise (RMS) (dB) | 13.8 (A-Weighted) |
Sensitivity (dBV) | -38 ± 3 (1V/Pa at 1kHz) |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
Professional-grade condenser mic.
The HyperX ProCast is a professional-grade condenser microphone with an XLR connection built for people who make a living with their voices. Capture more details in your recordings thanks to the cardioid gold-sputtered large diaphragm condenser capsule. The ProCast’s included anti-vibration shock mount and snap on HyperX Shield pop filter work together to help reduce unwanted rumbles and pops in your recordings. It also features a switchable 80Hz high-pass filter and -10dB PAD, further ensuring that you’re only recording exactly what you want in a variety of scenarios. With support for 3/8inch and 5/8inch threads, the stylish ProCast is compatible with most arms and stands, making it an easy way to take your streaming or recording setup to the next level.
Large condenser for excellent noise performance
ProCast’s design enables better high-frequency details compared to electret and dynamic mics and improved low-frequency performance over smaller diaphragm condensers.
Cardioid polar pattern for solo recording
The cardioid polar pattern emphasizes sounds in front of the mic, making it perfect for voiceovers, streaming, vocals, podcasts, or other single-source audio recording.
Professional-grade XLR Connection
The ProCast requires 48V of phantom power, so connect it via XLR cable to professional interfaces or preamps to start your recording.
Detachable HyperX Shield metal pop filter included
Simply snap the HyperX Shield to the ProCast’s included anti-shock mount to filter out those plosive puffs of air that result from p sounds.
Built-in anti-vibration shock mount
Isolate the mic and suppress the sound of unintentional rumbles and bumps with the elastic rope suspension.
Fine-tune your audio recordings
ProCast’s switchable 80Hz filter helps reduce unwanted low-end frequencies like rumbles and vibrations. The passive attenuation allows the mic to handle high sound pressure level sources of audio.
Compatible with most boom arms and mic stands
The versatile mic and adapter fit 3/8-inch and 5/8-inch threaded setups, so it’s compatible with most mic stands or boom arms.
Stunning professional design
The sleek, unique HyperX design blends form and function, making the ProCast as elegant as it is practical.
What’s Included in the Box
Condenser Mic, HyperX Shield Pop Filter, Mount Adapter, Quick Start Guide
The HyperX ProCast is a professional-grade condenser microphone with an XLR connection built for people who make a living with their voices. Capture more details in your recordings thanks to the cardioid gold-sputtered large diaphragm condenser capsule. The ProCast’s included anti-vibration shock mount and snap on HyperX Shield pop filter work together to help reduce unwanted rumbles and pops in your recordings. It also features a switchable 80Hz high-pass filter and -10dB PAD, further ensuring that you’re only recording exactly what you want in a variety of scenarios. With support for 3/8inch and 5/8inch threads, the stylish ProCast is compatible with most arms and stands, making it an easy way to take your streaming or recording setup to the next level.
Large condenser for excellent noise performance
ProCast’s design enables better high-frequency details compared to electret and dynamic mics and improved low-frequency performance over smaller diaphragm condensers.
Cardioid polar pattern for solo recording
The cardioid polar pattern emphasizes sounds in front of the mic, making it perfect for voiceovers, streaming, vocals, podcasts, or other single-source audio recording.
Professional-grade XLR Connection
The ProCast requires 48V of phantom power, so connect it via XLR cable to professional interfaces or preamps to start your recording.
Detachable HyperX Shield metal pop filter included
Simply snap the HyperX Shield to the ProCast’s included anti-shock mount to filter out those plosive puffs of air that result from p sounds.
Built-in anti-vibration shock mount
Isolate the mic and suppress the sound of unintentional rumbles and bumps with the elastic rope suspension.
Fine-tune your audio recordings
ProCast’s switchable 80Hz filter helps reduce unwanted low-end frequencies like rumbles and vibrations. The passive attenuation allows the mic to handle high sound pressure level sources of audio.
Compatible with most boom arms and mic stands
The versatile mic and adapter fit 3/8-inch and 5/8-inch threaded setups, so it’s compatible with most mic stands or boom arms.
Stunning professional design
The sleek, unique HyperX design blends form and function, making the ProCast as elegant as it is practical.
What’s Included in the Box
Condenser Mic, HyperX Shield Pop Filter, Mount Adapter, Quick Start Guide
Ulasan Produk
Tidak ada ulasan