Spesifikasi
Audio Connection | Wireless USB |
---|---|
Audio Controls | Onboard Audio Control |
Battery Life (hour) | 20 |
Battery Type | Rechargeable Lithium-Polymer |
Bit Depth | 16 bit |
HeadPhone Frequency Response (kHz) | 10 to 21 |
Headphone Driver | Dynamic, 53mm with neodymium magnets |
Headphone Ear Cushions | Memory Foam |
Headphone Form Factor | Over ear, circumaural, closed back |
Headphone Frame Type | Aluminum |
Headphone Impedance (ohm) | 6 |
Headphone Sensitivity (dBSPL/mW) | 99 at 1kHz |
Headphone T.H.D. | ≤1% |
Microphone Element | Electret Condenser Microphone |
Microphone Frequency Response (Hz) | 20-6.8k |
Microphone Polar Pattern | Bi-directional, Noise-cancelling |
Sampling Rate (kHz) | 48 |
Sensitivity (dBV) | -44 (1 V/Pa at 1kHz) |
USB Audio Format | Stereo |
USB Specification | USB 2.0 |
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The latest addition to HyperX’s extensive headset lineup, Cloud Core Wireless features DTS Headphone:X1 spatial audio and offers signature HyperX comfort and durability engineered to elevate gaming sessions.
Designed for immersive in-game audio experiences, Cloud Core Wireless is equipped with DTS Headphone:X spatial audio and 53mm drivers to deliver clear and accurate positional sound for gaming. This new gaming-grade wireless headset broadcasts at 2.4GHz and offers up to 20 hours2 of battery life and 20 meters of wireless range.
“HyperX is dedicated to providing the ultimate audio experience for gamers and the new Cloud Core Wireless gaming headset delivers with DTS Headphone:X and signature comfort at an affordable price point,” said Nate Almond, audio business manager, HyperX. “Cloud Core Wireless gaming headset is an excellent option for gamers that desire a more immersive in-game experience with the freedom and flexibility to play without cables.”
The Cloud Core Wireless gaming headset is certified by Discord and TeamSpeak for seamless chat compatibility. The headset offers a flexible detachable noise-canceling microphone that reduces background noise and provides clearer voice quality for improved in-game chat.
Aligning with the high-quality build of its predecessors, Cloud Core Wireless utilizes an aluminum frame construction with an adjustable headband that provides long-lasting durability and stability. The headset also features soft leatherette and plush memory foam for signature HyperX comfort.
Designed for immersive in-game audio experiences, Cloud Core Wireless is equipped with DTS Headphone:X spatial audio and 53mm drivers to deliver clear and accurate positional sound for gaming. This new gaming-grade wireless headset broadcasts at 2.4GHz and offers up to 20 hours2 of battery life and 20 meters of wireless range.
“HyperX is dedicated to providing the ultimate audio experience for gamers and the new Cloud Core Wireless gaming headset delivers with DTS Headphone:X and signature comfort at an affordable price point,” said Nate Almond, audio business manager, HyperX. “Cloud Core Wireless gaming headset is an excellent option for gamers that desire a more immersive in-game experience with the freedom and flexibility to play without cables.”
The Cloud Core Wireless gaming headset is certified by Discord and TeamSpeak for seamless chat compatibility. The headset offers a flexible detachable noise-canceling microphone that reduces background noise and provides clearer voice quality for improved in-game chat.
Aligning with the high-quality build of its predecessors, Cloud Core Wireless utilizes an aluminum frame construction with an adjustable headband that provides long-lasting durability and stability. The headset also features soft leatherette and plush memory foam for signature HyperX comfort.
Ulasan Produk
Tidak ada ulasan