Sebelum PPN:
Rp2.499.900 - Rp2.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
Color | Black |
---|
Pilih jenis produk yang diinginkan
Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
---|---|---|---|---|
Loading... |
Informasi Produk
Description
The 75% gaming keyboard, elevated.
As the world's most customizable toolless mechanical gaming keyboard on the market5, the HyperX Alloy Rise 75 takes personalization to the next level. Not only can you hot-swap in key switches, but also magnetic top plates, badges, and more. All that customization is built onto its compact, solid frame and ultra-responsive 8k polling rate, giving you rapid keypress detection and more room. Out of the box, this keyboard features pre-lubed HyperX Linear Switches rated for up to 80 million keypresses1 as well as pre-installed HyperX PBT Keycaps. The 75% form factor is a great balance between compactness and function, providing dedicated arrow keys, navigation keys, and F keys. You’ll also get an upgraded RGB experience courtesy of the ambient light sensor that auto-adjusts the brightness, 10 keyboard profiles saved directly to the keyboard, and powerful customization via HyperX NGENUITY Software. Get one step closer to your endgame with the HyperX Alloy Rise 75.
What’s Included in the Box
HyperX Alloy Rise, Detachable USB-C cable, Key Switch/Keycap Puller, Quick Start Guide
As the world's most customizable toolless mechanical gaming keyboard on the market5, the HyperX Alloy Rise 75 takes personalization to the next level. Not only can you hot-swap in key switches, but also magnetic top plates, badges, and more. All that customization is built onto its compact, solid frame and ultra-responsive 8k polling rate, giving you rapid keypress detection and more room. Out of the box, this keyboard features pre-lubed HyperX Linear Switches rated for up to 80 million keypresses1 as well as pre-installed HyperX PBT Keycaps. The 75% form factor is a great balance between compactness and function, providing dedicated arrow keys, navigation keys, and F keys. You’ll also get an upgraded RGB experience courtesy of the ambient light sensor that auto-adjusts the brightness, 10 keyboard profiles saved directly to the keyboard, and powerful customization via HyperX NGENUITY Software. Get one step closer to your endgame with the HyperX Alloy Rise 75.
What’s Included in the Box
HyperX Alloy Rise, Detachable USB-C cable, Key Switch/Keycap Puller, Quick Start Guide
Feature
Copious customization optionsWith swappable toolless top plates, badges, and rotary knobs, you’ll have a wealth of ways to show off your own individual style. Rise up!
Hot-swappable keyboard
Take keyboard personalization even further with the ability to hot-swap your key switches of choice into the board.
Smart ambient light sensor
Alloy Rise 75 is the world’s first gaming keyboard to introduce an ambient light sensor that dynamically adjusts the backlighting of your RGB to your environmental lighting conditions5. Just tweak your preferences in NGENUITY and you’re set!
Gasket mounted keyboard
The Alloy Rise is gasket mounted, and pairs that feature with smooth, easy-actuating HyperX Linear Switches to make your typing an even more comfortable experience.
Superb keypress stability and reliability
HyperX Linear Switches3 have a half-wall POM stem for better stability of the preinstalled HyperX PBT Keycaps. They're also factory-lubed for smooth actuation and rated for up to 80 million keypresses.
Convenient volume control
Take control of your audio entertainment with a dedicated rotary knob to adjust or mute the volume.
Save up to 10 profiles to your keyboard
With the ability to save a whopping 10 profiles directly to your keyboard, you’ll be able to have a lighting and macro setup ready for any situation, anywhere.
Detachable cable for easy setup
The detachable, left-aligned USB connection makes cable management and transport a breeze.
Ulasan Produk
Tidak ada ulasan