Spesifikasi
| Connector | USB Type-C |
|---|---|
| Dimensions (WxLxH) (inch) | 4.72x1.59x0.51 |
| Dimensions (WxLxH) (mm) | 120x40.4x13 |
| Input Current (A) | 5 |
| Input Voltage (V) | 5-20 |
| Operating Temperature (°C) | 0 to 40 |
| Operating Temperature (°F) | 32 to 104 |
| Storage Temperature (°C) | -20 to 85 |
| Storage Temperature (°F) | -4 to 185 |
| Transfer Speed | Up to 5Gbps USB-A transfer speed Up to 170MB/s (UHS-I) SD/microSD card transfer speed |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Connect your possibilitiesThe Lexar H31 7-in-1 USB-C Hub connects your possibilities with a portable workstation for work, home and travel. Featuring three USB-A high-speed ports, one USB-C power delivery charging port, one 4K@60Hz HDMI port, and SD/microSDTM card slots, you can connect anywhere, anytime.
Connect in 4K
Featuring a HDMI 2.0 port, easily connect to your monitor and experience high-quality resolution up to 4K@60Hz.
SDTM and microSDTM Card Supported
With all SDTM and microSDTM Card formats supported, seamlessly transfer photos and digital files with high-speed performance up to 170MB/s.
Compact and portable design
With a compact and portable design and measuring 4.72 x 1.4 inches, the Lexar 7-in-1 USB-C Hub is perfect for on the go travel so you never leave home without the right connection on the go.
Supercharge your Power Delivery The Lexar H31 7-in-1 USB-C Hub features a USB-C charging port which supports pass-through power up to 100W, so you can always keep your laptop or smartphone charged and ready for productivity.
Rigorously tested All Lexar products undergo extensive testing in the Lexar Quality Labs, facilities with thousands of different cameras and digital devices to ensure performance, quality, compatibility, and reliability.
Ulasan Produk
Tidak ada ulasan




















































































































































