3M Low Range Frying Oil Quality Test Strip

Sebelum PPN:
Rp899.900
Spesifikasi
Compound MeasuredFree Fatty Acid
Oil TargetCooking Oil
Overall Length (mm)95
Overall Width (mm)8
Testing Time (s)5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When a more precise reading of early degradation of oil is desired, try the 3M™ Low Range Oil Quality Test Strips. This strip measures free fatty acid concentrations at 1%, 1.5%, 2% and 2.5%. Ideal for food processing applications or to help meet regulatory requirements.
Feature
Easy to use, easy to read and eliminates guesswork

Helps keep fried food quality high.

This is the ideal process for major fast food chains who always use the same oil and only single fry.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait