Rohde & Schwarz Vector Network Analyzer
#Grup produk P112160764
Spesifikasi
| Dynamic range | 6 |
|---|---|
| Form Factor | Handheld |
| Frequency Range (kHz-GHz) | 100-8 |
| Number of Test Ports | 2 |
| Test Port Connector Type | N Type Female |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Rohde & Schwarz ZVH8 is a rugged, 100kHz to 8GHz handheld Vector Network Analyzers, designed for use in the field. Its low weight and simple operation make it indispensable for anyone who needs an efficient measuring instrument outdoors for the installation and maintenance of antenna systems.
Fast and consistent measurements by using preconfiguration Wizard
Remote control via free Software or App
Rugged, splash proof housing for use in the field
Fast and consistent measurements by using preconfiguration Wizard
Remote control via free Software or App
Rugged, splash proof housing for use in the field
Ulasan Produk
Tidak ada ulasan




















































































































































