Rohde & Schwarz Spectrum Analyzer Frequency Upgrade
#Grup produk P112160728
Spesifikasi
| Accessory Type | Spectrum Analyzer Frequency Upgrade |
|---|---|
| For use with | FPC1000 Spectrum Analyser |
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
FPC-B2 and FPC-B3 Spectrum Analyser Frequency Upgrades
Instruments can be upgraded via a software keycode.
Frequency Range
- FPC-B2 Spectrum Analyser Frequency Upgrade 1 GHz to 2 GHz
- FPC-B3 Spectrum Analyser Frequency Upgrade 2 GHz to 3 GHz
Instruments can be upgraded via a software keycode.
Frequency Range
- FPC-B2 Spectrum Analyser Frequency Upgrade 1 GHz to 2 GHz
- FPC-B3 Spectrum Analyser Frequency Upgrade 2 GHz to 3 GHz
Feature
Fully frequency-upgradeable100% software-upgradeable
Ulasan Produk
Tidak ada ulasan