Rohde & Schwarz Power Meter

Sebelum PPN:
Rp429.999.900
Spesifikasi
Absolute Maximum Power Measurement (W)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rohde & Schwarz is a multi-channel power meter that support up to 4 R&S power sensors for RF power measurements or pulse analysis. The touchscreen display and the physical buttons allow for easy interaction with the power meter as well as easy reading with configurable numerical and graphical result displays and color coding of parameters and functions.

Save up to 48% on the most popular configurations of T&M instrument configurations from Rohde & Schwarz. This promotional offer includes all essential instruments found on an engineer's workbench including, oscilloscopes, DC power supplies, spectrum and antenna analysers, signal generators and LCR meters.
Buy the NRX-COM4 now to benefit from an inclusive 10% saving.
Bandwith DC - 110 GHz
Power measurement range 0.1 fW - 30 W
Display 800 x 480 pixels 5 INCH TFT LCD touchscreen
R&S NRX COMPLETE PACKAGE
consisting of:
-R&SNRX POWER METER
-R&SNRX-K2 2ND MEASUREMENT CHANNEL
-R&SNRX-K4 3rd AND 4th NRP SENS.CHAN.
-R&SNRX-B1 SENSOR CHECK SOURCE
-R&SNRX-B4 3rd AND 4th NRP SENS.CONN

Ulasan Produk

Tidak ada ulasan