Rohde & Schwarz Oscilloscope Probe
#Grup produk P112160603
Spesifikasi
| Attenuation | 100:1 |
|---|---|
| Bandwidth (MHz) | 500 |
| Connector Type | BNC |
| Maximum Common Mode Input Voltage (kV) | 3.54 |
| Number of Probes | 1 |
| Probe Type | Voltage |
| Safety Category | CAT III 1000 V, CAT IV 600 V |
| Safety Category Level | CAT III, CAT IV |
| Safety Category Voltage (V) | 600, 1000 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
RT-ZI11 High Voltage Isolated Probe, 500 MHz
Probe interface: BNC, 1 MΩ, isolated.
Suitable for use with the ScopeRider RTH1002 (125-9462) and RTH1004 (125-9463) handheld digital oscilloscopes.
NoteThis probe should be connected to an appropriate Rohde & Schwarz oscilloscope with an input impedance of 1 MΩ.
The R&S RT-ZI11 must be used only with insulated oscilloscopes provided with touch-protected inputs.
Rohde & Schwarz Scope Rider Handheld Digital Oscilloscope System
Probe interface: BNC, 1 MΩ, isolated.
Suitable for use with the ScopeRider RTH1002 (125-9462) and RTH1004 (125-9463) handheld digital oscilloscopes.
NoteThis probe should be connected to an appropriate Rohde & Schwarz oscilloscope with an input impedance of 1 MΩ.
The R&S RT-ZI11 must be used only with insulated oscilloscopes provided with touch-protected inputs.
Rohde & Schwarz Scope Rider Handheld Digital Oscilloscope System
Ulasan Produk
Tidak ada ulasan




















































































































































