Rohde & Schwarz Front Cover for Use with RTB2000 Digital Oscilloscope
#Grup produk P112160542
Spesifikasi
| Accessory Type | Front Cover |
|---|---|
| For use with | RTB2000 Digital Oscilloscope |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rohde & Schwarz RTB2000 Digital Oscilloscopes
The Rhode & Schwarz RTB2000 series digital oscilloscopes offer the Power of ten: 10-bit ADC, 10 Msample memory and 10.1 inch colour touchscreen. These features ombined with smart operating concepts make the R&SRTB2000 series the perfect tools for university laboratories, for troubleshooting embedded designs during development and for production and service departments.
This series of oscilloscopes offer the largest (10.1 inch) capacitive touch display with the highest resolution of 1280 x 800 pixel in its class. The touch screen allows quick navigation in pop-up menus, easily adjust scaling, zoom in or to move a waveform and even annotate the display and take screenshots. It works just like your smartphone touch screen.
The R&SRTB2000 series give users more than just an oscilloscope. It also includes a logic analyser, protocol analyser, waveform and pattern generator and digital voltmeter. Dedicated operating modes for frequency analysis, mask tests and long data acquisitions are also integrated. Debugging all kinds of electronic systems is easy and efficient.
The Rhode & Schwarz RTB2000 series digital oscilloscopes offer the Power of ten: 10-bit ADC, 10 Msample memory and 10.1 inch colour touchscreen. These features ombined with smart operating concepts make the R&SRTB2000 series the perfect tools for university laboratories, for troubleshooting embedded designs during development and for production and service departments.
This series of oscilloscopes offer the largest (10.1 inch) capacitive touch display with the highest resolution of 1280 x 800 pixel in its class. The touch screen allows quick navigation in pop-up menus, easily adjust scaling, zoom in or to move a waveform and even annotate the display and take screenshots. It works just like your smartphone touch screen.
The R&SRTB2000 series give users more than just an oscilloscope. It also includes a logic analyser, protocol analyser, waveform and pattern generator and digital voltmeter. Dedicated operating modes for frequency analysis, mask tests and long data acquisitions are also integrated. Debugging all kinds of electronic systems is easy and efficient.
Feature
10 bit vertical resolution1 mV/div: full measurement bandwidth and low noise
10Msample standard and 20 Msample interleaved
Segmented memory: 160 Msample with history
10.1 inch high resolution capacitive touch screen with gesture support
On-screen annotation function by using your finger with screen-shot capture
Fast access to important tools
Education mode disables automatic functions for more manual control
Multilingual support
Mixed signal operation option (model dependant, also any oscilloacope can be upgraded to MSO with the RTB-B1 MSO option (RS 143-9334)
Ulasan Produk
Tidak ada ulasan




















































































































































