Rohde & Schwarz Digital Bench Power Supply NGP800 Series
#Grup produk P112160506
Spesifikasi
| Bench Power Supply Type | Adjustable Power Supply |
|---|---|
| Digital/Analog | Digital |
| Number of Outputs | 4 |
| Power Rating (W) | 800 |
| Series | NGP800 |
| Type | Digital |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Rohde & Schwarz NGP800 series, 32VDC/64VDC 4-channel power supply has a power rating of 800W. It has electrically equivalent and galvanically isolated outputs. It also includes remote sense terminals, USB and a LAN interface. A user-installable GPIB interface, a digital trigger I/O, an analogue input and a wireless LAN interface are optional, making this instrument great on the bench or in an automated test system.
DUT protection
Fast programming times
Downloadable V and I sequences
DUT protection
Fast programming times
Downloadable V and I sequences
Ulasan Produk
Tidak ada ulasan




















































































































































