Rohde & Schwarz Digital Bench Power Supply NGL200 Series
#Grup produk P112160481
Sebelum PPN:
Rp109.999.900 - Rp129.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Bench Power Supply Type | Adjustable Power Supply |
|---|---|
| Digital/Analog | Digital |
| Maximum Temperature (°C) | 40 |
| Minimum Temperature (°C) | 5 |
| Number of Displays | 1 |
| Output Current (A) | 6 |
| Output voltage (V) | 0-20 |
| Series | NGL200 |
| Supply Voltage (V) | 250 dc |
| Type | Digital |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Due to their high accuracy and fast load recovery time, the R&SNGL200 power supply series is perfect for challenging applications. Their two-quadrant architecture allows them to function both as a source and a sink to simulate batteries and loads. Their short recovery times enable them to handle fast load changes that occur for example when mobile communications devices switch from sleep mode to transmit mode.
Max. output power: 120 W
Voltage per channel: 0 V to 20 V
Max. current per channel: 6 A
Load recovery time: < 30 μs
Ripple and noise: < 500 μVRMS / < 1 mARMS
Max. output power: 120 W
Voltage per channel: 0 V to 20 V
Max. current per channel: 6 A
Load recovery time: < 30 μs
Ripple and noise: < 500 μVRMS / < 1 mARMS
Ulasan Produk
Tidak ada ulasan




















































































































































