Rohde & Schwarz Digital Bench Power Supply HMP Series

Sebelum PPN:
Rp67.999.900 - Rp96.999.900
Spesifikasi
Bench Power Supply TypeProgrammable Power Supply
Digital/AnalogDigital
Input ConnectorIEC 320-C14
Maximum Temperature (°C)40
Minimum Temperature (°C)5
Number of Displays1
Output Connector (mm)4mm Safety Socket
Output voltage (V)0-32
SeriesHMP
Supply Voltage (V)230 ac
TypeDigital

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Rohde & Schwarz Hameg Bench Power Supply / Interface options to be purchased separately
The Rohde & Schwarz HMP series Hameg 188W bench power supply has two-channels, an output voltage rating of 32V and first channel output current rating of 10A, second channel output current rating of 5A. These rugged instruments are ideal for a wide variety of requirements from educational to industrial applications.They offer high-efficiency with low residual ripple and other protection functions.

Interface options
Dual interface (USB/LAN) R&SHO732 - RS stock no. 174-2961
Dual interface (RS-232/USB) R&SHO720 - RS stock no. 250-2778
IEEE-488 (GPIB) interface R&SHO740 - RS stock no. 250-2779
Feature
- High-resolution for settings and read back and up to 1mV and 0.1A,0.2A or 1.0A
- Adjustable overload and overvoltage protection in the form of an electronic fuse or as otherwise called FuseLink for each channel
- Multiple interface options in the form of RS-232, USB, Ethernet and GPIB card, specially for remote control feature
- Integrated free PC software for generating user defined waveforms
- Isolated yet easily combinable channels for driving balanced circuitries
- Easily programmable time-voltage and time-current curve for advanced serial and parallel operation
- Simultaneous voltage, current and power display
- Rack-mountable
Use
- General laboratories
- Education
- Industrial applications
- Production units
- Workshops

Ulasan Produk

Tidak ada ulasan