Rohde & Schwarz Desktop Spectrum Analyser
#Grup produk P112160445
Sebelum PPN:
Rp279.999.900 - Rp559.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Desktop/Handheld | Desktop |
|---|---|
| Markers | Frequency |
| Maximum Operating Temperature (°C) | 50 |
| Minimum Operating Temperature (°C) | 0 (zero) |
| Number of Channels | 1 |
| RF Input | N Connector |
| Setting Mode | Span |
| Wave Traces | Average, Maximum Hold, Minimum Hold, View |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Rohde & Schwarz Spectrum Analyser
The Rohde & Schwarz spectrum analyser has 1 channel and its operating frequency ranges from 9kHz and 6GHz. It is a compact and cost-efficient analyser that covers a wide range of applications from simple development tasks and production to training RF professionals. This analyser features several functions for simplifying and speeding up the development and testing of RF products. Its RF characteristics and high measurement accuracy ensure reliable and reproducible measurement results. It as a compact design and hence takes up a minimum amount of space on a lab bench. It also has an optional preamplifier is available that increases sensitivity for measuring weak signals.
Certifications
VDE certified
GS certified
CAN/CSA-C22 certified
cCSAus certified
UL 61010-1 approval
IEC 61010-1
EN 61010-1
ISO9001
ISO14001
IEC 60068-2-30
IEC 60068-2-6
IEC 60068-2-64
IEC/EN 61326-1
IEC/EN 61326-2-1
CISPR 11/EN 55011
IEC/EN 61000-3-2
IEC/EN 61000-3-3
The Rohde & Schwarz spectrum analyser has 1 channel and its operating frequency ranges from 9kHz and 6GHz. It is a compact and cost-efficient analyser that covers a wide range of applications from simple development tasks and production to training RF professionals. This analyser features several functions for simplifying and speeding up the development and testing of RF products. Its RF characteristics and high measurement accuracy ensure reliable and reproducible measurement results. It as a compact design and hence takes up a minimum amount of space on a lab bench. It also has an optional preamplifier is available that increases sensitivity for measuring weak signals.
Certifications
VDE certified
GS certified
CAN/CSA-C22 certified
cCSAus certified
UL 61010-1 approval
IEC 61010-1
EN 61010-1
ISO9001
ISO14001
IEC 60068-2-30
IEC 60068-2-6
IEC 60068-2-64
IEC/EN 61326-1
IEC/EN 61326-2-1
CISPR 11/EN 55011
IEC/EN 61000-3-2
IEC/EN 61000-3-3
Feature
- Resolution bandwidth ranging between 10Hz and 3MHz- High sensitivity as noise is less than -141dBm (1Hz)
- Optional preamplifier is less than -161dBm (1Hz)
- High third order intercept is greater than 10dBm, typically 15dBm
- Low measurement uncertainty (< 1 dB)
- Internal tracking generator
- Compact dimensions
- Low power consumption (12W)
- Storage of measurement results on USB stick
- LAN and USB interface for remote control and transfer of measurement data
- Length is 233mm, width is 350mm and height is 158.1mm
Use
- Telecommunication- Electronics laboratories
- Educational institutes
- Electronics designing
- Service and maintenance
Ulasan Produk
Tidak ada ulasan




















































































































































