Rohde & Schwarz Bench Oscilloscope RTB2 Series
#Grup produk P112160302
Spesifikasi
| Bandwidth (MHz) | 300 |
|---|---|
| Number of Analogue Channels | 4 |
| Oscilloscope Type | Benchtop Digital Oscilloscope |
| Series | RTB2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The Rohde & Schwarz Oscilloscopes combine the power of ten with smart operating concepts, making them the ideal all-purpose tool for students, hobbyists, technicians and engineers. These oscilloscopes offer four times the vertical resolution of standard 8-bit ADCs while maintaining fast sampling rates at all times. With the largest display and highest resolution in their class, they provide extensive capabilities for university laboratories, troubleshooting embedded designs during development, and for production and service departments.
Covers a range from 70 MHz to 300 MHz for versatile signal analysis
Supports up to 2.5 Gsample/s ensuring accurate waveform representation
Offers up to 20 Msample memory depth for capturing long signal sequences
Covers a range from 70 MHz to 300 MHz for versatile signal analysis
Supports up to 2.5 Gsample/s ensuring accurate waveform representation
Offers up to 20 Msample memory depth for capturing long signal sequences
Ulasan Produk
Tidak ada ulasan




















































































































































