Rohde & Schwarz Bench Digital Multimeter
#Grup produk P112160287
Sebelum PPN:
Rp45.999.900 - Rp61.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| AC Current Measurement Resolution (nA) | 100 ac |
|---|---|
| AC Voltage Measurement Resolution (µV) | 1 ac |
| Absolute Maximum AC Current Measurement (A) | 10 ac |
| Absolute Maximum AC Voltage Measurement (V) | 750 ac |
| Absolute Maximum Capacitance Measurement (µF) | 500 |
| Absolute Maximum DC Current Measurement (A) | 10 dc |
| Absolute Maximum DC Voltage Measurement (V) | 1000 dc |
| Absolute Maximum Resistance Measurement (MΩ) | 250 |
| Best AC Current Accuracy (%) | ±0.05 Reading + 0.05 Range % |
| Best AC Voltage Accuracy (%) | ±0.3 Reading + 0.05 Range % |
| Best Capacitance Measurement Accuracy (%) | ±1 Reading + 0.5 Range % |
| Best DC Voltage Accuracy (%) | ±0.015 Reading +0.002% |
| Best Resistance Measurement Accuracy (%) | ±0.015 Reading + 0.002 Range % |
| Capacitance Measurement Resolution (pF) | 1 |
| DC Current Measurement Resolution (nA) | 100 dc |
| DC Voltage Measurement Resolution (µV) | 1 dc |
| Dimensions (mm) | 222x280x88 |
| Display Type | Digital |
| Functions Measured | AC Current, AC Voltage, Capacitance, Continuity, DC Current, DC Voltage, Diode, Resistance |
| Height (mm) | 88 |
| Length (mm) | 222 |
| Maximum Frequency (kHz) | 999.9 |
| Maximum Operating Temperature (°C) | 55 |
| Minimum Operating Temperature (°C) | 0 (zero) |
| Multimeter Type | Bench |
| Resistance Measurement Resolution (MΩ) | 1 |
| Safety Category Level | CAT I, CAT II |
| Safety Category Voltage (V) | 600, 1000 |
| Temperature Measurement Resolution (°C) | 0.1 |
| True RMS | Yes |
| Width (mm) | 280 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
HMC8012, HMC8012-G Digital Bench Multimeter
The HCM8012 Benchtop Digital Multimeter offers a 5 3/4 digit display (480000 points) resulting in measurement ranges that are four times higher without any requirement of range switching. It facilitates measurements in the measurement category II with a voltage of up to 600 V, as opposed to the standard of only 300 V in this instrument class. With the HMC8012, current measurements across the entire range can be performed with only one connector. This eliminates any manual switching during range transfers. Also, an integrated watt meter enables power measurement in the DC range.
- Measurement range: DC to 100 kHz
- Resolution: 1 μV, 100 nA, 1 mΩ, 1 pF, 1 Hz, 0.1 °C/F
- Basic accuracy: 0.015 % (DC)
- 5-digit display (480 000 counts)
- Simultaneous display of three measurement functions, e.g. DC + AC + statistics
- Measurement rate: up to 200 values/s
- Measurement functions: V (DC), I (DC), V (AC), I (AC), frequency, DC power, resistance (two and four wire), temperature (PT100/PT500/PT1000), capacitance, diode and continuity test
- Mathematic functions: limit testing, min./max., average, offset, DC power, dB, dBm
- Data logging to internal memory or USB flash drive in CSV format
- Interfaces: USB-TMC/-VCP, Ethernet, LXI, IEEE-488 (GPIB)
- SCPI commands largely compatible with Agilent 34410A (HMC8012-G)
- HMC8012-G: HMC8012 incl. IEEE-488 (GPIB) interface
The HCM8012 Benchtop Digital Multimeter offers a 5 3/4 digit display (480000 points) resulting in measurement ranges that are four times higher without any requirement of range switching. It facilitates measurements in the measurement category II with a voltage of up to 600 V, as opposed to the standard of only 300 V in this instrument class. With the HMC8012, current measurements across the entire range can be performed with only one connector. This eliminates any manual switching during range transfers. Also, an integrated watt meter enables power measurement in the DC range.
- Measurement range: DC to 100 kHz
- Resolution: 1 μV, 100 nA, 1 mΩ, 1 pF, 1 Hz, 0.1 °C/F
- Basic accuracy: 0.015 % (DC)
- 5-digit display (480 000 counts)
- Simultaneous display of three measurement functions, e.g. DC + AC + statistics
- Measurement rate: up to 200 values/s
- Measurement functions: V (DC), I (DC), V (AC), I (AC), frequency, DC power, resistance (two and four wire), temperature (PT100/PT500/PT1000), capacitance, diode and continuity test
- Mathematic functions: limit testing, min./max., average, offset, DC power, dB, dBm
- Data logging to internal memory or USB flash drive in CSV format
- Interfaces: USB-TMC/-VCP, Ethernet, LXI, IEEE-488 (GPIB)
- SCPI commands largely compatible with Agilent 34410A (HMC8012-G)
- HMC8012-G: HMC8012 incl. IEEE-488 (GPIB) interface
Ulasan Produk
Tidak ada ulasan




















































































































































