Rohde & Schwarz AC/DC Adapter Current Clamp
#Grup produk P112160241
Sebelum PPN:
Rp179.999.900 - Rp199.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Adapter Type | AC/DC |
|---|---|
| Maximum AC Current (A) | 30 ac |
| Maximum DC Current (A) | 30 |
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
The Rohde & Schwarz RT-ZC 50MHz current probe precisely measures direct and alternating current without interrupting the power circuit for the measurement.
Robust design and easy operation
Easy deskewing for simultaneous current and voltage measurements
Robust design and easy operation
Easy deskewing for simultaneous current and voltage measurements
Ulasan Produk
Tidak ada ulasan