TRUE NORTH GEAR-FR CLOTHING MFR# GRRH6100 RadioHarness
#Grup produk P112051970
Spesifikasi
| Color | Black |
|---|---|
| Compatible Radio Brand | Universal |
| Compatible Radio Grainger Model Number | Universal |
| Compatible Radio Manufacturer Model Number | Universal |
| Compatible Radio Series | Universal |
| Item | Radio Harness |
| Material | 1000D Cordura |
| Number of Additional Pockets | 3 |
| Overall Height (inch) | 2 |
| Overall Length (inch) | 13 |
| Overall Width (inch) | 11 |
| Product Type | Radio Harness |
| UNSPSC | 43191510 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Universal radio cases and holders accommodate various brands of two-way radios.
Ulasan Produk
Tidak ada ulasan



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Radio/TRUE%20NORTH%20GEAR-FR%20CLOTHING%20MFR%23%20GRRH6100%20RadioHarness/qyP112051970-1.jpg)
